Shop All Conduit Fittings
Specified Technologies Sti
MAX 5 GANG WALL PLATE, BRACKETS,
Mfr # EZP544W
Zoro # G1197166
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 24-3/4 in
- Material Galvanized Steel
- Type Fire Stop
- Width 9-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # EZP544W
- Zoro # G1197166
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 24-3/4 in |
Width | 9-1/2 in |
Height (In.) | 3-1/4 in |
Details
Color | Silver |
Material | Galvanized Steel |
Type | Fire Stop |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- MELTRIC 63-68072 INLET (63-68072)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- CANTEX Coupling, PVC, 1-1/2" L, 1/2" Conduit Size (6141623)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- RACO LOCKNUT 1" STEEL (1004)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- L.H. DOTTIE L.H. Dottie 3'' EMT Plastic Bushing, 25PK (EMTB300)
- Specified Technologies Sti Conduit Fittings