Shop All Conduit Fittings
Specified Technologies Sti
FIRESTOP PLUG SIZED FOR 2 IN, (51 MM) OPENING/SLEEVE,
Mfr # FP200
Zoro # G1195942
product price: $43.65
/ea
Sold in multiples of 2 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 3 in
- Type Fire Stop
- Height (In.) 3.1 in
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # FP200
- Zoro # G1195942
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Height (In.) | 3.1 in |
Width | 3 in |
Details
Color | Red |
Type | Fire Stop |
Material | Polyurethane |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- HALEX CORNR ELBOW EMT 1/2 in. (14605)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/4 to 1In (RB125-100)
- ABB Carlon 1-1/2 In. Male Threaded & Socket Terminal Adapter (E943HRCTN)
- KILLARK Bushing, Reducing (R-31)
- SOUTHWIRE 3 in. Steel Type EMT Compression Connector (658S)
- CALBRITE Hub, Threaded, 1-1/4in., 2-1/2in.L, 316 SS (S61200LT00)
- Specified Technologies Sti Conduit Fittings