Shop All Conduit Fittings
Specified Technologies Sti
EZPATH FIRE-RATED DEVICE, KIT WITH 1 PAIR (2) LABELS,
Mfr # EZDP133CWK
Zoro # G1196064
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Overall Length 12-1/4 in
- Material Galvanized Steel
- Height (In.) 6-1/2 in
- Type Fire Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # EZDP133CWK
- Zoro # G1196064
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 12-1/4 in |
Height (In.) | 6-1/2 in |
Width | 6-1/2 in |
Details
Color | Orange |
Material | Galvanized Steel |
Type | Fire Stop |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Red (ZB4BA46)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLQ-1-6/10)
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- KEEN 49323 1 in. Plastic Insulating Bushing (KE613102)
- GAMPAK Sigma Engineered Solutions ProConnex 2 in. D Zinc-Plated Steel Electrical Conduit Locknut For Rigid/ (49106)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYM-200)
- CALBRITE Set Screw Male Connector, 1/2in, 1-5/16inL (S20500MCSS)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- Specified Technologies Sti Conduit Fittings