Shop All Conduit Fittings
Specified Technologies Sti
EZ-PATH SMOKE & ACOUSTICAL, PATHWAY (DEVICE ONLY),
Mfr # NEZ33
Zoro # G1206783
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 6-1/4 in
- Height (In.) 5-1/2 in
- Type Fire Stop
- Material V-O High Impact ABS/PC Thermoplastic, Flame Retardant Neoprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # NEZ33
- Zoro # G1206783
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 6-1/4 in |
Height (In.) | 5-1/2 in |
Width | 6-1/4 in |
Details
Color | Blue |
Type | Fire Stop |
Material | V-O High Impact ABS/PC Thermoplastic, Flame Retardant Neoprene Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 120V-AC 90A AMP 50HP AC CONTACTOR (100-C72D10)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory, Single Pack (HBL8600I)
- KRAUS & NAIMER 3P 25A Amp 600VAc NonFusible Disconnect Switch (KG20B.K300-920.E)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104180508)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- RACO Conn Flex, Ac/Mc, 90 deg., Insul, 3/4", Iron (3203)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- SOUTHWIRE 3/4 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133902)
- SOUTHWIRE Coupling Emt Wt Push-In 1/2In (65076601)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- Specified Technologies Sti Conduit Fittings