Shop All Voice & Data Patch Panels
Specified Technologies Sti
EZ-Path Series 44+ radius control modules, one pair (2)
Mfr # EZRCM44S
Zoro # G600413313
product price: $18.59
/ea
Sold in multiples of 5 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 14.25 in.
- Color Black
- Firestop Device Type Fire-Rated Pathway
- Composition Galvanized Steel, Intumescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # EZRCM44S
- Zoro # G600413313
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 14.25 in. |
Width | 14.25 in. |
Length | 14.25 in. |
Details
Material | Galvanized Steel |
Color | Black |
Firestop Device Type | Fire-Rated Pathway |
Composition | Galvanized Steel, Intumescent |
Description
EZ-Path Series 44+ radius control modules, one pair (2)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 Rubber Harness Grommet 80 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x80)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMF-3)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- ALLEN TEL Loaded Duplex Mounting Panel-SM-LC (GBLC-6SMDU)
- HUBBELL PREMISE WIRING Patch Panel, 3.46in.H, 6 Category, Steel (HP648)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- HYPERLINE Modular Blank patch panel 48 ports 2U (PPBL4-19-48-RM)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 2 RU (AT55HM-3)
- Specified Technologies Sti Voice & Data Patch Panels