Shop All Voice & Data Jacks
Specified Technologies Sti
Cable Management Bar, For Cube-It, Black, 1000-PK
Mfr # EZP144W
Zoro # G2789574
product price: $69.49
/pk 1000, $0.07/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Color Silver
- Height 1.5 in.
- Type Fire Stop
- Width 8.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # EZP144W
- Zoro # G2789574
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 1.5 in. |
Width | 8.5 in. |
Length | 11.5 in. |
Details
Material | Galvanized Steel |
Color | Silver |
Type | Fire Stop |
Composition | Galvanized Steel, Intumescent |
Firestop Device Type | Fire-Rated Pathway |
Description
EZ-Path Series 44+ single wall plate, one pair (2)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Colors, 6in, PK28 (FP301-1/8-6"-ASSORTED-10-28 PC PKS)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Blue, RJ45 Female to 110 Punch Down (FWT326-120BL)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, Ivory (AT219-4)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 1Port- Black (101831BK)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- Specified Technologies Sti Voice & Data Jacks