Shop All Cable Sleeves
Specified Technologies Sti
4" SPLIT FIRESTOP SLEEVE
Mfr # FSR400
Zoro # G3728515
product price: $177.99
/ea
Sold in multiples of 25 for $4,449.75
Free Shipping & Returns
$4,449.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Thick Steel
- Length 19 in
- Width 11.5 in
- Color Silver
- Type Fire Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # FSR400
- Zoro # G3728515
- Country of Origin Unknown
- Category Cable Sleeves
Dimensions
Length | 19 in |
Width | 11.5 in |
Details
Material of Construction | Thick Steel |
Color | Silver |
Type | Fire Stop |
Item | Ready Firestop Sleeve |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- LEVITON GFI Receptacle (GFWR1-W)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- CORD AWAY Nonlocking J Channel, 1.5 in., Black (00205)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Black (WL-SW-050-100-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.5" x 3FT- Red (BS-J-SRF-150-3-RD)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- Specified Technologies Sti Cable Sleeves