Shop All Cable Sleeves
Specified Technologies Sti
2" SPLIT FIRESTOP SLEEVE
Mfr # FSR200
Zoro # G3728603
product price: $139.99
/ea
Sold in multiples of 25 for $3,499.75
Free Shipping & Returns
$3,499.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Thick Steel
- Length 15 in
- Width 6 in
- Color Silver
- Type Fire Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specified Technologies Sti
- MFR # FSR200
- Zoro # G3728603
- Country of Origin Unknown
- Category Cable Sleeves
Dimensions
Length | 15 in |
Width | 6 in |
Details
Material of Construction | Thick Steel |
Color | Silver |
Item | Ready Firestop Sleeve |
Type | Fire Stop |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- X1 TOOLS 1/2 Rubber Insulated Clamp 40 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x40)
- RACO EMT COMPR CPLNG"SUL 1" DIE CAST ZINC (2834)
- NVENT CADDY Conduit Clamp, 3/4 In EMT, Silver (SCH12B)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-BK)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 25ft- Black (BS-J-SCW-025-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Blue (WL-SW-075-50-BL)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- Red (BS-XO-200-10BP-RD)
- Specified Technologies Sti Cable Sleeves