Shop All Spray Paint
This Product is Discontinued
Specialty
Spray Paint, Frosted Glass, Matte, 11 oz. (Discontinued)
Mfr # 1903830
Zoro # G3233367
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Clears
- Color Frosted Glass
- Paint and Primer Finish Matte
- Net Weight 11 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty
- MFR # 1903830
- Zoro # G3233367
- UPC # 20066190385
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Clears |
Color | Frosted Glass |
Paint and Primer Finish | Matte |
Net Weight | 11 oz. |
Coverage | 7 sq. ft. |
Dry Time | 10 min. |
Resin Type | Acrylic Lacquer |
Dry Time Recoat | Anytime |
Application Method | Spray |
Color Family | Whites |
Spray Paints Item | Spray Paint |
Finish | Frosted |
Description
Spray Paint, Color Family Whites, Color White, Net Weight 11 oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.