Shop All Window Tint Film
Specialty Recreation
Clear Garnish, 14 x 30
Mfr # N1430D
Zoro # G708352552
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand Specialty Recreation
- MFR # N1430D
- Zoro # G708352552
- UPC # 609788522416
- Country of Origin United States
- Category Window Tint Film
Description
To determine what skylight you need, measure the size of the rough hole opening in your roof. Skylights sit directly on your RV roof. If necessary an inner garnish is available to finish the inside hole. No metal flange is used with these single pane skylights. Use a skylight size that is equal to or greater than your hole dimensions. Always use included sealant. Note: Inners must be the exact size as the hole you are working with.
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
- AUTO VENTSHADE 04-10 SIENNA BUGFLECTOR II-SMOKE (24049)
- ILC Replacement For MASSEY FERGUSON MF255 STARTER (MF-255 STARTER)
- MOROSO Moroso 85400 6 ft. Poly Oil Catch Can Breather Tank (M28-85400)
- WHITECAP MARINE HARDWARE Tee Handle Drain Plug with SS Cable & Nut (S-0211C)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 100’ ft Roll) (430-103)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 15’ ft Roll) (410-2015)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (40” in x 100’ ft Roll) (CAR-40-100-05)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (24” in x 25’ ft Roll) (400-2425)
- CAL-VAN TOOLS WINDOW TINT METER (CV63)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 75% VLT (36” in x 50’ ft Roll) (490-298)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 70% VLT (36” in x 15’ ft Roll) (420-310)
- Specialty Recreation Automotive Interior Accessories