Shop All Router Bits
Specialty Diamond
Stone Router Bullnose Bit For Shaping Grinding Granite Tools
Mfr # V40BIT
Zoro # G504402123
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Specialty Diamond
- MFR # V40BIT
- Zoro # G504402123
- UPC # 645710110733
- Country of Origin China
- Category Router Bits
Details
Color | Silver & Black |
Description
This is our Specialty Diamond V40BIT which translates to a 3/8 inch radius metal bond router bit. It's used in a stone router that has a standard M10 arbor. This bit is a coarse position 1 bit (about 20/30 grit) that is used to make the initial shape to your square cut granite or marble counters. Usually after shaping your counter you'll want to come back over the fresh cut edge and polish it with a variable speed wet polisher up to your satisfaction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Puller Set, 2 tons To 20 tons (PM6)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- DRILL AMERICA 3/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/16)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- FREUD Lettering and Sign Making Set, 3pc, CNC (87-408)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- CMT Beading Bit 1/2 in. Shank 3/8 in. Radius (839.817.11)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- Specialty Diamond Router Bits