Shop All Router Bits
Specialty Diamond
Stone Router 3/4 Inch Bullnose Bit For Shaping Grinding Granite Tools
Mfr # V20BIT
Zoro # G904402020
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Specialty Diamond
- MFR # V20BIT
- Zoro # G904402020
- UPC # 645710113222
- Country of Origin China
- Category Router Bits
Details
Color | Silver & Black |
Description
This is our Specialty Diamond V20BIT which translates to a 3/8 inch radius metal bond router bit. It's used in a stone router that has a standard M10 arbor. This bit is a coarse position 1 bit (about 20/30 grit) that is used to make the initial shape to your square cut granite or marble counters. Usually after shaping your counter you'll want to come back over the fresh cut edge and polish it with a variable speed wet polisher up to your satisfaction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Trowel, Pool, 14 X 4 In (SP14D)
- AMPG Drawbar For Wells Index (Z9005WEL)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 33' (OCN1291SF590N)
- MARSHALLTOWN Stretcher Masonry Line 4-12In (ALS504)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- CMT Dowel Drill, Left, 5mm dia., 35mm Cut L (311.050.12)
- CMT ORANGE TOOLS CMT CONTRACTOR DOVETAIL BIT (81815)
- FREUD Flush Trim Upcut Spiral Bit, 1/2" dia. (75-509)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- DIABLO FLUSH TRIM RTR BIT 3/8""D (DR42102)
- Specialty Diamond Routers & Accessories