Shop All Router Bits
Specialty Diamond
Stone Router 1-1/4 Inch Ogee Bit For Shaping Grinding Granite Tools
Mfr # F30BIT
Zoro # G004402067
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # F30BIT
- Zoro # G004402067
- UPC # 645710110634
- Country of Origin China
- Category Router Bits
Details
Color | Silver |
Description
This is our Specialty Diamond F30BIT which translates to a 1 1/4" inch ogee metal bond router bit. It's used in a stone router that has a standard M10 arbor. This bit is a coarse position 1 bit (about 20/30 grit) that is used to make the initial shape to your square cut granite or marble counters. Usually after shaping your counter you'll want to come back over the fresh cut edge and polish it with a variable speed wet polisher up to your satisfaction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (1KEJ1)
- STRINGLINER Mason Line Rfl Pink 540' (35409)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench, 6" Extended Anvil (W9691)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81131)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81208)
- CMT Reverse Glue Joint Bit, 1/2-Inch Shank, 1-3/4-Inch Diameter, Carbide-Tipped (855.501.11)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- Specialty Diamond Routers & Accessories