Shop All Sander Polisher Accessories
Specialty Diamond
Premium Wet Polishing Pad, 5 Inch 800 Grit - 6mm
Mfr # BRTW5800
Zoro # G904398088
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # BRTW5800
- Zoro # G904398088
- UPC # 645710101465
- Country of Origin China
- Category Sander Polisher Accessories
Details
Color | Gray |
Description
Specialty Diamond BRTW5800 Premium Wet Polishing Pad, 5" 800 Grit - 6mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711LT)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01Z)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/32 (44418)
- SPECIALTY DIAMOND 7 Pcs 6 Inch Thin Electroplated Dry Pad Set (BRTD6SET)
- SPECIALTY DIAMOND Premium Wet Polishing Pad, 5 Inch 3000 Grit - 6mm (BRTW53000)
- SPECIALTY DIAMOND 5 Inch 3000 Grit 3mm Resin Diamond Polishing Pad (E53000)
- SPECIALTY DIAMOND 7 Inch Wet Diamond Polishing Pad Set for Granite, Marble, Stone, and Concrete Polisher (78WETSET) (7WSET)
- SPECIALTY DIAMOND 4 Inch Dry Concrete Polishing DHEX Pad, 6mm - 400 Grit (BRTD4400)
- SPECIALTY DIAMOND 6 Inch 60 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD660)
- SPECIALTY DIAMOND 4 Inch 100 Grit Resin Diamond Polishing Pad (E4100)
- Specialty Diamond Sanders & Accessories