Shop All Sander Polisher Accessories
Specialty Diamond
Premium Wet Polishing Pad, 5 Inch 200 Grit - 6mm
Mfr # BRTW5200
Zoro # G404398038
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # BRTW5200
- Zoro # G404398038
- UPC # 645710101427
- Country of Origin China
- Category Sander Polisher Accessories
Details
Color | Pink |
Description
Specialty Diamond BRTW5200 Premium Wet Polishing Pad, 5" 200 Grit - 6mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller set 6mm-14mm 5 pieces 1/2 Sq. Drive (4214M)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD31/32)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 19/64 Diameter, 3PK (22723)
- SPECIALTY DIAMOND 5 Inch 50 Grit 3mm Resin Diamond Polishing Pad (E550)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- SPECIALTY DIAMOND 7 Inch 100 Grit Wet Diamond Polishing Pad (7100WETPAD) (7100WPAD)
- SPECIALTY DIAMOND 7 Inch 300 Grit Wet Diamond Polishing Pad (7300WETPAD) (7300WPAD)
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 3000 Grit (BRTW43000)
- SPECIALTY DIAMOND 5 Inch 800 Grit 3mm Resin Diamond Polishing Pad (E5800)
- CS UNITEC Ceramic Grinding Belt Sleeve, 40 Grit (42440)
- Specialty Diamond Sander Polisher Accessories