Shop All Router Bits
Specialty Diamond
Metal Bond 3/8 Inch Stone Router Demi Bullnose Diamond Router Bit For Shaping Grinding Granite Tools
Mfr # B10BIT
Zoro # G404402001
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Specialty Diamond
- MFR # B10BIT
- Zoro # G404402001
- UPC # 645710101908
- Country of Origin China
- Category Router Bits
Details
Color | Silver |
Description
This is our Specialty Diamond B10BIT which translates to a 3/8 inch radius metal bond diamond router bit. It's used in a stone router that has a standard M10 arbor. This bit is a coarse position 1 bit (about 20/30 grit) that is used to make the initial shape to your square cut granite or marble counters. Usually after shaping your counter you'll want to come back over the fresh cut edge and polish it with a variable speed wet polisher up to your satisfaction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S6100)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4B (I4B0187T031S)
- OTC Puller Set, 11 Pieces, Slide Hammer (7947)
- SPECIALTY DIAMOND 3/4 Inch Stone Ogee Router Bit For Shaping Grinding Granite & Marble Edges (F20BIT)
- SOSS SOSS Amana Tool Router Bit for Use with 103lT - 1 Piece (46259S)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.127.11B)
- CMT Up And Downcut Mortising Bit, 3/8" (190.513.11)
- CMT Chamfer Bit, 1/4-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (836.130.11)
- FREUD Rabbeting Router Bit, 1/2 Cutting L In. (32-522)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-864)
- Specialty Diamond Router Bits