Shop All Grinding Cones & Plugs
Specialty Diamond
Glass Grinding Bit 1 Inch X 80 Grit
Mfr # GB1Q
Zoro # G504401881
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Specialty Diamond
- MFR # GB1Q
- Zoro # G504401881
- UPC # 645710001857
- Country of Origin China
- Category Grinding Cones & Plugs
Details
Color | Golden |
Description
Specialty Diamond GB1Q Glass Grinding Bit 1" X 80 Grit. Specialty Diamond grinding bits are designed for use on popular diamond grinders and mills to perform stock removal, shaping, profiling and hole drilling applications in tile, glass, stained glass, stone and other hard materials.Specialty Diamond grinding bits are manufactured using high purity brass and lathed uni body design to resist fatigue cracks caused by high RPM and vibration. Advanced metallurgical bonding procedures allow multiple embed layers of diamond substrate for longer wear life and finish consistency resulting in uniformed grinding profile and long life. Highly uniformed diamond bedding prevents chipping when working delicate materials.Specialty Diamond grinding bits use a universal arbor and set screw design and are capable of pairing with all 0.312" (7.92mm) spindles including ALL INLAND GRINDERS. The Specialty Diamond grinding bits are also compatible with WIZ, SUPER WIZ, WIZLING CG, WIZARD IV, IMPULSE, WIZ CG and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #600 (M-161033)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Knot-twist 5" X 5/8"-11 (13H504)
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 50 Grit (GB1P)
- SPECIALTY DIAMOND Glass Grinding Bit 3/4 Inch X 200 Grit (GB1O)
- SPECIALTY DIAMOND Glass Grinding Bit 1/4 Inch X 200 Grit (GB1G)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 100 Grit (GB1R)
- SPECIALTY DIAMOND Glass Grinding Bit 1/8 Inch X 80 Grit (GB1A)
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 200 Grit (GB1S)
- PFERD 1-1/2" x 3/8" x 2-1/2" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61851)
- Specialty Diamond Grinding Cones & Plugs