Shop All Band Saw Blades
Specialty Diamond
Diamond Coated 37.7" x 1/8" Thick Replacement Band Saw Blade for Inland DB-100 Diamond Band Saw
Mfr # DBS37L
Zoro # G804398034
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Specialty Diamond
- MFR # DBS37L
- Zoro # G804398034
- UPC # 645710881404
- Country of Origin China
- Category Band Saw Blades
Details
Material | Stainless Steel |
Color | Silver |
Description
Specialty Diamond band saw blades are designed for use on popular diamond band saws to perform precise cutting of tile, glass, stained glass, stone and other hard materials. Specialty Diamond diamond band saw blades are recommended when cutting precious and semi precious material including garnet, amethyst, aquamarine, emerald and tanzanite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (J5006MH)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M05)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, QXP Series (1771154)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252019)
- MILWAUKEE TOOL 14 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0515)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (411195)
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (1774223)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (72816D2B31140)
- Specialty Diamond Band Saw Blades