Shop All Diamond Saw Blades
Specialty Diamond
Diamond Coated 37 Inch x 1/8 Inch Thick Replacement Band Saw Blade for Diamond Band Saw XL 3000XL
Mfr # DBS37S
Zoro # G004389283
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Specialty Diamond
- MFR # DBS37S
- Zoro # G004389283
- UPC # 645710099762
- Country of Origin China
- Category Diamond Saw Blades
Details
Color | Silver |
Material | Stainless Steel |
Description
Specialty Diamond band saw blades are designed for use on popular diamond band saws to perform precise cutting of tile, glass, stained glass, stone and other hard materials. Specialty Diamond diamond band saw blades are recommended when cutting precious and semi precious material including garnet, amethyst, aquamarine, emerald and tanzanite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SET MAX DUTY STEP DRILL BIT (AO9442)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072D)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2A120RP105)
- SPECIALTY DIAMOND 4 Inch High Performance Dry or Wet Cutting Viper Diamond Blade for Porcelain and Granite (DB40V)
- OLSON BAND SW BLD PORT 32-7/8"" (BM92231)
- DEWALT 4-1/2" XP Turbo Segmented Diamond Blade (DW4713T)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Vari-Cut Tile 10)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- DIABLO FRAME BLADE 6""X20T (D0620X)
- Specialty Diamond Diamond Saw Blades