Shop All Circular Saw Blades
Specialty Diamond
7 Inch Performance Dry or Wet Cutting General Purpose Segmented Diamond Blade
Mfr # DB70S
Zoro # G504394183
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # DB70S
- Zoro # G504394183
- UPC # 645710010941
- Country of Origin China
- Category Circular Saw Blades
Details
Color | Yellow |
Description
Specialty Diamond’s Segmented Diamond Blades are engineered for maximum cutting performance and 3x longer life than standard abrasive blades. The Segmented rim design provides fast, aggressive cuts on stone, brick, block, and concrete. It's also an excellent choice for roof tile and other masonry products.Dry or Wet cutting general purpose blade with 0.095" segment thickness for use with portable tools, circular saws and worm drive saws. Designed for fast rough cutting in concrete, stone and block.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64840)
- TITAN WRENCH RATCHETING 12MM (TL12512)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- DR SHRINK Dr. Shrink Rapid Shrink Propane Fired Heat Tool Kit (DS-RS1000)
- SPECIALTY DIAMOND 4-1/2 Inch High Performance General Purpose Dry or Wet Cutting Turbo Diamond Blade (DB45T)
- SPECIALTY DIAMOND 7 Inch High Performance Dry or Wet Cutting General Purpose Turbo Segmented Diamond Blade (DB70T)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0625)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072S)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydrualic Hose Blade, Advanced Scallop, 7" OD x 0.093" x 3/4" Arbor (HYD07X093X3/4)
- RICHELIEU HARDWARE 7 1/4-inch (184 mm) Carbide Tooth Circular Framing and Ripping Saw Blade Set, PK 3 (431680)
- Specialty Diamond Power Saw Blades