Shop All Circular Saw Blades
Specialty Diamond
7 Inch High Performance Dry or Wet Cutting General Purpose Turbo Segmented Diamond Blade
Mfr # DB70T
Zoro # G504394176
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # DB70T
- Zoro # G504394176
- UPC # 645710010958
- Country of Origin China
- Category Circular Saw Blades
Details
Color | Yellow |
Description
Specialty Diamond’s Turbo Segmented Diamond Blades are engineered for maximum cutting performance and 3x longer life than standard abrasive blades. The Turbo Segmented rim design provides fast, aggressive cuts on stone, brick, block, and concrete. It's also an excellent choice for roof tile and other masonry products.Dry or Wet cutting general purpose blade with 0.095" segment thickness & 0.45" segment depth for use with portable tools, circular saws and worm drive saws. Designed for fast rough cutting in concrete, stone and block.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Coil Tamping Tool, Handle-Type, 3-Pc Assortment (CTTLHKIT)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6998419)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- SPECIALTY DIAMOND 4-1/2 Inch High Performance General Purpose Dry or Wet Cutting Turbo Diamond Blade (DB45T)
- FREUD Carbide Tipped Blade for Plastic Materia (LU4A02)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 4-Teeth, Tungsten Carbide Cutting Edge (48-40-0670)
- CMT ITK Plus General Purpose Saw Blade, 10 x 42 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10042)
- REMGRIT 4" Circular Saw Blade (GC406)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth 1 pk (24030)
- Specialty Diamond Power Saw Blades