Shop All Circular Saw Blades
Specialty Diamond
4 Inch High Performance General Purpose Dry or Wet Cutting Turbo Diamond Blade
Mfr # DB40T
Zoro # G304394260
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # DB40T
- Zoro # G304394260
- UPC # 645710010903
- Country of Origin China
- Category Circular Saw Blades
Details
Color | Yellow |
Description
Specialty Diamond’s Diamond Blade utilizes a continuous rim to dry cut and will last up to 100-times longer than standard diamond blades. The rim of the DB40T features an advanced diamond matrix reinforced with steel that provides long life and enhanced material removal.Dry cutting general purpose blade with 0.050" segment thickness & 0.45" segment depth for use with portable tools, circular saws and worm drive saws. Designed for fast shallow cutting in brick, block and tile. Matrix design minimizes chipping. Steel body delivers constant depth of cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg (46 21 A31 SBA)
- POWERBUILT 1/2" Drive 7/8"(22Mm) Oxygen Sensor Socket (648442)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 23 mm L.280 mm (40082323)
- SPECIALTY DIAMOND 7 Inch High Performance Dry or Wet Cutting General Purpose Turbo Segmented Diamond Blade (DB70T)
- SPECIALTY DIAMOND 4-1/2 Inch High Performance General Purpose Dry or Wet Cutting Turbo Diamond Blade (DB45T)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- GYROS Ripsaw Blade w/Mandrel Set, 1-1/4" Dia. (82-31222)
- IRWIN 71440T CarbTip Blade (14031)
- MILWAUKEE TOOL 6-1/2 in. 24t Saw Blade (48-40-0624)
- DIABLO 70-Teeth Circular Saw Blade, Carbide Tip (D0770F)
- Specialty Diamond Power Saw Blades