Shop All Circular Saw Blades
Specialty Diamond
4-1/2 Inch High Performance General Purpose Dry or Wet Cutting Turbo Diamond Blade
Mfr # DB45T
Zoro # G004394201
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Specialty Diamond
- MFR # DB45T
- Zoro # G004394201
- UPC # 645710010934
- Country of Origin China
- Category Circular Saw Blades
Details
Color | Yellow |
Description
Specialty Diamond’s Diamond Blade utilizes a continuous rim to dry cut and will last up to 100-times longer than standard diamond blades. The rim of the DB45T features an advanced diamond matrix reinforced with steel that provides long life and enhanced material removal.Dry cutting general purpose blade with 0.070" segment thickness & 0.5" segment depth for use with portable tools, circular saws. Designed for fast shallow cutting in brick, block and tile. Matrix design minimizes chipping. Steel body delivers constant depth of cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0010 In (19125)
- GREENLEE 50120344 12034 Tsg-3, Lead Set (TSG-3)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- TEKTON 1/4 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31001)
- SPECIALTY DIAMOND 7 Inch High Performance Dry or Wet Cutting General Purpose Turbo Segmented Diamond Blade (DB70T)
- CMT 12" ITK Non-Ferrous/Melamne Saw Blade (254.096.12)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T Universal Arbor Classic Series Combo (9107)
- CMT ORANGE TOOLS 10 X 72T NonFerrous Carbide Saw Blade (225.672.10)
- MARTINDALE ELECTRIC SAW-T/C-MICA, 95-TC, 1-1/8x.025x5/16 22T (TUNS95025-24H)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35503X)
- Specialty Diamond Circular Saw Blades