Shop All Diamond Saw Blades
Specialty Diamond
4-1/2 Inch Dry or Wet Cutting Segmented Diamond Blade
Mfr # DB45S
Zoro # G204398092
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # DB45S
- Zoro # G204398092
- UPC # 645710010927
- Country of Origin China
- Category Diamond Saw Blades
Details
Color | Yellow |
Description
Specialty Diamond’s Segmented Diamond Blades are engineered for maximum cutting performance and 3x longer life than standard abrasive blades. The Segmented rim design provides fast, aggressive cuts on stone, brick, block, and concrete. It's also an excellent choice for roof tile and other masonry products. Use this blade on 4.5 in. angle grinder’s with 7/8 in. arbor, 5/8 in.Dry cutting general purpose blade with 0.070" segment thickness & 0.6" segment depth for use with portable tools, circular saws. Designed for fast rough cutting in concrete, stone and block.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 29/64 (C22508)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- MILWAUKEE TOOL PACKOUT Compact Wall Plate (48-22-8486)
- SPECIALTY DIAMOND Diamond Coated 37 Inch x 1/8 Inch Thick Replacement Band Saw Blade for Diamond Band Saw XL 3000XL (DBS37S)
- SPECIALTY DIAMOND 4 Inch High Performance Dry or Wet Cutting Viper Diamond Blade for Porcelain and Granite (DB40V)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0500)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- PEARL P4 Thin Mesh Turbo Porcelain Blade 4 1/2 in. 5/8 in.-20mm-7/8 in. 4 Holes (DIA45TT)
- PARAGON DIAMOND TOOLS 7'' x .090 x UA-7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP7)
- Specialty Diamond Diamond Saw Blades