Shop All Diamond Grinding Wheels
Specialty Diamond
1/2 Inch Radius Vacuum Brazed 65mm Premium Diamond Profile Wheel with 5/8 Inch x 11 Female Threads
Mfr # 12RPW
Zoro # G504401607
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty Diamond
- MFR # 12RPW
- Zoro # G504401607
- UPC # 645710101694
- Country of Origin China
- Category Diamond Grinding Wheels
Details
Color | Silver |
Description
This is our Secco 1/2" radius diamond profile wheel for shaping any type of stone. Can be used wet or dry. This vacuum brazed profile wheel is designed to produce a 1/2 inch radius on natural or engineered stone and concrete. Very simple to use, the wheel screws directly onto a variable speed wet polisher. A guide on the top of the bit rides on the surface of the stone and a lower bearing controls the depth of cut for consistent shaping. The profile wheel is only capable of removing material in the controlled 1/2 inch area, this makes user error or damaging the material virtually impossible. To use the system simply screw the bit on to the grinder, turn on the water then the grinder, set the top guide bearing onto the top edge of the material and apply some force parallel, into the edge of the working surface. Move the bit forward and back until the bit has ground the shape completely. It's that simple. Our profile wheels feature an internal water feed for optimum cooling of the bit thus allowing for maximum linear grinding distance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- 3M Stikit Sheet Pad 20432, 3inx4inx1/2 in, (20432)
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 6 Holes Stick on Square Sanding Pad Replaces Makita OE # 158324-9 (SPD17)
- WEILER CW, 3" x 0.035" x 3/8", A60T, Type 1 (57001)
- SPECIALTY DIAMOND 3/4 Inch Radius Vacuum Brazed 75mm Premium Diamond Profile Wheel with 5/8 Inch x 11 Female Threads (34RPW)
- SPECIALTY DIAMOND 45 Degree 3/8" Vacuum Brazed 65mm Premium Diamond Profile Wheel with 5/8" x 11 Female Threads (38BPW)
- SPECIALTY DIAMOND 220 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD220)
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- SPECIALTY DIAMOND 2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V50FBPW)
- SPECIALTY DIAMOND 80 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD80)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- Specialty Diamond Diamond Grinding Wheels