Shop All Spray Paint
Specialty
Clear, Gloss, 11 oz
Mfr # 1906830
Zoro # G605298151
product price: $7.69
/ea
Sold in multiples of 6 for $46.14
$46.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Gloss
- Net Weight 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Specialty
- MFR # 1906830
- Zoro # G605298151
- UPC # 20066190682
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Gloss |
Net Weight | 11 oz |
Paint and Primer Surface Material | Furniture and Home Decor |
Color Family | Clears |
Application Method | Spray |
Sheen | Gloss |
Description
Rust-Oleum Specialty Lacquer Spray adds an ultra-hard factory-like finish to furniture and accessories. Apply to wood metal plaster masonry or unglazed ceramic. Hardens to high luster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1356)
- WORK TOOLS 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 12 PK (44540)
- COLORMAXX Spray Paint Primer, Gloss, Gray, 12 oz (K05513007)
- MINWAX 1 Qt Early American Wood Finish Oil-Based Wood Stain (70008)
- SPECIALTY Copper, Semi-Gloss, 12 oz (241232)
- SPECIALTY Rust-Oleum Farm & Implement Husqvarna Orange Spray Paint 12 oz (303472)
- TOUGH COAT ADVANCED Spray Paint (K00919008)
- RUST-OLEUM Silver, Hammered, 12 Oz (7213830)
- KRYLON 5590 COLORMAXX 12 OZ MET ALLIC SILVER (K05590007)
- RUST-OLEUM Gilded Brass, Metallic, 11 oz (330504)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376886)
- Specialty Spray Paint & Primer