No Product Image Available

Speciality Store Services

72'' x 20'' x 38'' Two Piece Black Checkout Set with Glass Counter Display Showcase


product price: $763.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a finishing touch to the floor plan of your retail location with this 72'' x 20'' x 38'' two piece black checkout set with glass counter display showcase. This checkout set is perfect for checking out customers and displaying retail products. This two-piece set features a 24'' wide showcase that has a tempered glass top and 28'' tall tempered glass front. The showcase also has a 9 1/4'' tall toe kick. Combine this unit with other showcases counters and stands sold separately to create a coherent display.**This checkout set has a 48'' counter portion with 3 adjustable wood shelves. Additionally its showcase section has 2 3/16'' thick adjustable glass shelves. It boasts a wood construction with a melamine laminate and a solid black color that meshes well with existing decor. This product ships knocked down but it is very simple to assemble. Whether you sell clothes candy or collectibles this unit will surely enhance your storeroom!**Overall Dimensions:*Width: 72''*Depth: 20''*Height: 38''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.