Shop All Display Cases
Speciality Store Services
70'' x 18'' x 38'' Cherry Full Vision Display Showcase
Mfr # 8913442CH
Zoro # G711224105
product price: $712.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$712.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8913442CH
- Zoro # G711224105
- Country of Origin China
- Category Display Cases
Description
Add a finishing touch to the floor plan of your retail location with this 70'' x 18'' x 38'' cherry full vision display showcase. This showcase is perfect for displaying retail products like apparel collectibles or shelf-stable snacks. This display features a tempered glass top and front for clarity and durability. It includes 2 66'' wide and 3/16'' thick adjustable glass shelves one with an 8'' depth and the other with a 10'' depth. Combine this unit with other showcases counters and stands sold separately to create a coherent display.**This showcase contains sliding wood doors for easy access to the internal shelves. It boasts a wood construction with a melamine laminate and a cherry color that meshes well with existing decor. This product ships knocked down but it is very simple to assemble. Whether you sell clothes candy or collectibles this unit will surely enhance your storeroom!**Overall Dimensions:*Width: 70''*Depth: 18''*Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x36x68 (LC183668)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-PUR)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-CLR)
- PERFECT CASES Perfect Cases MH-B Mini Football Helmet Display Case; Black (MH-B)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- Speciality Store Services Display Cases