Shop All Display Cases
Speciality Store Services
60'' x 18'' x 38'' Cherry Full Vision Display Showcase
Mfr # 8913441CH
Zoro # G311224109
product price: $667.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8913441CH
- Zoro # G311224109
- Country of Origin China
- Category Display Cases
Description
Add a finishing touch to the floor plan of your retail location with this 60'' x 18'' x 38'' cherry full vision display showcase. This showcase is perfect for displaying retail products like apparel collectibles or shelf-stable snacks. This display features a tempered glass top and front for clarity and durability. It includes 2 56'' wide and 3/16'' thick adjustable glass shelves one with an 8'' depth and the other with a 10'' depth. Combine this unit with other showcases counters and stands sold separately to create a coherent display.**This showcase contains sliding wood doors for easy access to the internal shelves. It boasts a wood construction with a melamine laminate and a cherry color that meshes well with existing decor. This product ships knocked down but it is very simple to assemble. Whether you sell clothes candy or collectibles this unit will surely enhance your storeroom!**Overall Dimensions:*Width: 60''*Depth: 18''*Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Gold Non-Adhesive Shelf Liner (04F-C7H8N-06)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 3/8 in L, 4 1/2 in W, 1/2 in H, 50 PK (DSB209/210/216)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (OS55BP)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, 18 in L, Black (QUS265BR)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- AZAR DISPLAYS 5"H Clear Acrylic Deluxe Riser Display (515365)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS 24.25" Wide Slanted Chrome Wire Basket, PK2 (300626)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- AZAR DISPLAYS 5"H Chrome Wire Basket, PK2 (300625)
- Speciality Store Services Display Cases