Shop All Display Cases
Speciality Store Services
60'' x 18'' x 38'' Black Full Vision Display Showcase
Mfr # 8913441BK
Zoro # G911224059
product price: $667.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8913441BK
- Zoro # G911224059
- Country of Origin China
- Category Display Cases
Description
Add a finishing touch to the floor plan of your retail location with this 60'' x 18'' x 38'' black full vision display showcase. This showcase is perfect for displaying retail products like apparel collectibles or shelf-stable snacks. This display features a tempered glass top and front for clarity and durability. It includes 2 56'' wide and 3/16'' thick adjustable glass shelves one with an 8'' depth and the other with a 10'' depth. Combine this unit with other showcases counters and stands sold separately to create a coherent display.**This showcase contains sliding wood doors for easy access to the internal shelves. It boasts a wood construction with a melamine laminate and a solid black color that meshes well with existing decor. This product ships knocked down but it is very simple to assemble. Whether you sell clothes candy or collectibles this unit will surely enhance your storeroom!**Overall Dimensions:*Width: 60''*Depth: 18''*Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 4"Wx4"H Bins Pack of 50 (DSB101)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (QUS234BR)
- STEEL KING Green Bulk Container, Steel, 17.8 cu ft Volume Capacity (RCCM324024VG)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- WM DISPLAY GROUP CRAFTSMAN BIN DISPLAY (9537)
- ECONOCO Clamp, 3/4"-7/8", Square Tubing, PK100 (SC7)
- Speciality Store Services Display Cases