No Product Image Available
Speciality Store Services

48'' x 18'' x 84'' White Single-Sided Slatwall Starter Gondola Merchandiser


product price: $661.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Properly display items in your grocery or retail store with this 48'' x 18'' x 84'' white single-sided slatwall gondola merchandiser! This starter shelving unit works perfectly as a stand-alone fixture for your establishment. Made from durable powder-coated steel it features a heavy gauge slatwall for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As a starter unit it's ideal for use either by itself or for starting an aisle. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to pair this merchandiser with compatible add-on units sold separately to expand and maximize your retail space.**Kit Includes:*- Pair of upright end covers*- Set of 5 spanners*- 48'' x 18'' basedeck shelf*- 6'' x 48'' slatwall back*- 2 Gondola uprights for 84'' merchandiser*- 2 Gondola base shoes*- 6 12'' x 48'' slatwall backs**Overall Dimensions:*Width: 48''*Depth: 18''*Height: 84''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.