Shop All Slatwall Retail Displays
Speciality Store Services
48'' x 18'' x 84'' Beige Single-Sided Pegboard Add-On Gondola Merchandiser
Mfr # 8911370
Zoro # G511230962
product price: $507.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911370
- Zoro # G511230962
- Country of Origin China
- Category Slatwall Retail Displays
Description
Properly expand your grocery or retail store displays with this 48'' x 18'' x 84'' beige single-sided pegboard add-on gondola merchandiser! This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. Made from durable powder-coated steel it features a heavy gauge pegboard for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As an add-on unit it's ideal for quick display expansion in your establishment. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to use this merchandiser to grow and maximize your retail space.**Kit Includes:*- Set of 5 spanners*- Gondola upright for 84'' merchandiser*- 48'' x 18'' basedeck shelf*- Gondola base shoe*- 6'' x 48'' metal peg back*- 6 12'' x 48'' metal peg backs**Overall Dimensions:*Width: 48''*Depth: 18''*Height: 84''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (32V402)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- Speciality Store Services Slatwall Retail Displays