Shop All Slatwall Retail Displays
Speciality Store Services
48'' x 18'' x 72'' White Single-Sided Pegboard Add-On Gondola Merchandiser
Mfr # 8911366W
Zoro # G911230692
product price: $481.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911366W
- Zoro # G911230692
- Country of Origin China
- Category Slatwall Retail Displays
Description
Properly expand your grocery or retail store displays with this 48'' x 18'' x 72'' white single-sided pegboard add-on gondola merchandiser! This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. Made from durable powder-coated steel it features a heavy gauge pegboard for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As an add-on unit it's ideal for quick display expansion in your establishment. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to use this merchandiser to grow and maximize your retail space.**Kit Includes:*- Set of 5 spanners*- 48'' x 18'' basedeck shelf*- Gondola upright for 72'' merchandiser*- Gondola base shoe*- 6'' x 48'' metal peg back*- 5 12'' x 48'' metal peg backs**Overall Dimensions:*Width: 48''*Depth: 18''*Height: 72''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Grid Container, Clear, 10 7/8 in L, 5 in H (DG91050CL)
- TRITON PRODUCTS 8-1/8 In. W Steel Multi-Prong Tool Holder for LocBoard (56660)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225BLUE)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Green (IU18480144)
- LAVI INDUSTRIES , Framed Slat Wall Panel, , 48" x 48", Satin Aluminum (50-HSW1005/SA)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- SOUTHERN IMPERIAL SOUTHERN IMPERIAL R-9011263 Pegboard Shelf, Powder-Coated (R-9011263)
- AZAR DISPLAYS 12" W Open Tray for Pegboard or Slatwall, PK2 (556085)
- ECONOCO Slatwall Merchandiser, Matte, Maple (WDSWH48MP)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- Speciality Store Services Slatwall Retail Displays