Shop All Slatwall Retail Displays
Speciality Store Services
48'' x 18'' x 72'' Beige Single-Sided Pegboard Add-On Gondola Merchandiser
Mfr # 8911366
Zoro # G111230720
product price: $481.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911366
- Zoro # G111230720
- Country of Origin China
- Category Slatwall Retail Displays
Description
Properly expand your grocery or retail store displays with this 48'' x 18'' x 72'' beige single-sided pegboard add-on gondola merchandiser! This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. Made from durable powder-coated steel it features a heavy gauge pegboard for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As an add-on unit it's ideal for quick display expansion in your establishment. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to use this merchandiser to grow and maximize your retail space.**Kit Includes:*- Set of 5 spanners*- 48'' x 18'' basedeck shelf*- Gondola upright for 72'' merchandiser*- Gondola base shoe*- 6'' x 48'' metal peg back*- 5 12'' x 48'' metal peg backs**Overall Dimensions:*Width: 48''*Depth: 18''*Height: 72''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1256-1HG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Green, 10 PK (K-QSB101GN-10)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Green (30184GREEN)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- AZAR DISPLAYS 14" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729914)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- Speciality Store Services Slatwall Retail Displays