Shop All Display Cases
Speciality Store Services
48'' x 18'' x 60'' Beige Single-Sided Pegboard Add-On Gondola Merchandiser
Mfr # 8911362
Zoro # G911182182
product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911362
- Zoro # G911182182
- Country of Origin China
- Category Display Cases
Description
Properly expand your grocery or retail store displays with this 48'' x 18'' x 60'' beige single-sided pegboard add-on gondola merchandiser! This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. Made from durable powder-coated steel it features a heavy gauge pegboard for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As an add-on unit it's ideal for quick display expansion in your establishment. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to use this merchandiser to grow and maximize your retail space.**Kit Includes:*- Set of 5 spanners*- 48'' x 18'' basedeck shelf*- Gondola upright for 60'' merchandiser*- Gondola base shoe*- 6'' x 48'' metal peg back*- 4 12'' x 48'' metal peg backs**Overall Dimensions:*Width: 48''*Depth: 18''*Height: 60''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray (1875-000)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- TABLECRAFT Handwov Display Basket, 18"X12.4"X3.1" (1192W)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- Speciality Store Services Display Cases