Shop All Slatwall Retail Displays
Speciality Store Services
36'' x 36'' x 54'' Black Wood Quad Slatwall Merchandiser
Mfr # 8913431BK
Zoro # G611230718
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speciality Store Services
- MFR # 8913431BK
- Zoro # G611230718
- Country of Origin China
- Category Slatwall Retail Displays
Description
Create eye-catching retail displays with this 36'' x 36'' x 54'' black wood quad slatwall merchandiser! This display is ideal for attracting customer attention and increasing impulse purchases. It works perfectly with compatible hooks casters or baskets each sold separately and it comes unassembled for lower shipping costs.**Built with wood this merchandiser features slatwall panels made with a durable 3/4'' melamine laminate. The thick banding on the grooved edges also ensures long-lasting reliability that will keep this unit looking great for years. Incredibly versatile each of its four sides measure 24'' wide providing you with a variety of retail display options that are sure to draw in patrons at any establishment!**Overall Dimensions:*Width: 36''*Depth: 36''*Height: 54''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Magnetic Arm 100 8 (QH100)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 1 W/ base (GEN-1-HL)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- PARTNERS BRAND Anti-Slip Pallet Paper, 40" W, 48" L (KAS4840)
- SOUTHERN IMPERIAL SOUTHERN IMPERIAL R-9011263 Pegboard Shelf, Powder-Coated (R-9011263)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- AZAR DISPLAYS 16" Bowl Display for Pegboard/Slatwall (700916)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- Speciality Store Services Slatwall Retail Displays