Shop All Slatwall Retail Displays
Speciality Store Services
36'' x 36'' x 54'' Beige Double-Sided Slatwall Starter Gondola Merchandiser
Mfr # 8911414S
Zoro # G211230934
product price: $648.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911414S
- Zoro # G211230934
- Country of Origin China
- Category Slatwall Retail Displays
Description
Properly display items in your grocery or retail store with this 36'' x 36'' x 54'' beige double-sided slatwall gondola merchandiser! This starter shelving unit works perfectly as a stand-alone fixture for your establishment. Made from durable powder-coated steel it features a heavy gauge slatwall for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently double-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As a starter unit it's ideal for use either by itself or for starting an aisle. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to pair this merchandiser with compatible add-on units sold separately to expand and maximize your retail space.**Kit Includes:*- Pair of upright end covers*- Set of 5 spanners*- 2 Gondola uprights for 54'' merchandiser*- 2 36'' x 18'' basedeck shelves*- 4 Gondola base shoes*- 8 12'' x 36'' slatwall backs**Overall Dimensions:*Width: 36''*Depth: 36''*Height: 54''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Level Gauge, Tank, 22 In, 1.5 In NPT (L-1.5-22)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- AKRO-MILS 200 lb Super Size Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Gray (30286GREY)
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- AZAR DISPLAYS 8" W Open Tray for Pegboard or Slatwall, PK2 (556088)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- BON TOOL Basket Display Rack (20-817)
- AZAR DISPLAYS 12" Bowl Display W/ Curved Metal Arm for Pegboard/Slatwall (729912)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- Speciality Store Services Slatwall Retail Displays