Shop All Display Cases
Speciality Store Services
36'' x 36'' x 54'' Beige Double-Sided Pegboard Starter Gondola Merchandiser
Mfr # 8911414
Zoro # G311223225
product price: $597.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911414
- Zoro # G311223225
- Country of Origin China
- Category Display Cases
Description
Properly display items in your grocery or retail store with this 36'' x 36'' x 54'' beige double-sided pegboard gondola merchandiser! This starter shelving unit works perfectly as a stand-alone fixture for your establishment. Made from durable powder-coated steel it features a heavy gauge pegboard for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently double-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As a starter unit it's ideal for use either by itself or for starting an aisle. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to pair this merchandiser with compatible add-on units sold separately to expand and maximize your retail space.**Kit Includes:*- Pair of upright end covers*- Set of 5 spanners*- 2 Gondola uprights for 54'' merchandiser*- 2 36'' x 18'' basedeck shelves*- 4 Gondola base shoes*- 8 12'' x 36'' metal peg backs**Overall Dimensions:*Width: 36''*Depth: 36''*Height: 54''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- LITTLE GIANT 16 ga. ga. Steel Tool Storage Locker, 49 in W, 78 in H (SL1-3048-LP)
- FLASH FURNITURE Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish (HMHD-22M192Y-MHG-GG)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PUR)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H (700445-CLR)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- Speciality Store Services Display Cases