Shop All Slatwall Retail Displays
Speciality Store Services
36'' x 18'' x 72'' Black Single-Sided Pegboard Add-On Gondola Merchandiser
Mfr # 8911412BM
Zoro # G211230477
product price: $430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911412BM
- Zoro # G211230477
- Country of Origin China
- Category Slatwall Retail Displays
Description
Properly expand your grocery or retail store displays with this 36'' x 18'' x 72'' black single-sided pegboard add-on gondola merchandiser! This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. Made from durable powder-coated steel it features a heavy gauge pegboard for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As an add-on unit it's ideal for quick display expansion in your establishment. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to use this merchandiser to grow and maximize your retail space.**Kit Includes:*- Set of 5 spanners*- 36'' x 18'' basedeck shelf*- Gondola upright for 72'' merchandiser*- Gondola base shoe*- 6'' x 36'' metal peg back*- 5 12'' x 36'' metal peg backs**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 72''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- METRO Shelf Post, 74 H x 1 in. W, Tan, PK4 (MQ74PE)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- AZAR DISPLAYS 3" Diameter Cup Display for Pegboard or Slatwall, PK10 (224053)
- AZAR DISPLAYS 24"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556010)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- Speciality Store Services Slatwall Retail Displays