Shop All Slatwall Retail Displays
Speciality Store Services
36'' x 18'' x 54'' White Single-Sided Pegboard Add-On Gondola Merchandiser
Mfr # 8911410W
Zoro # G011230561
product price: $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8911410W
- Zoro # G011230561
- Country of Origin China
- Category Slatwall Retail Displays
Description
Properly expand your grocery or retail store displays with this 36'' x 18'' x 54'' white single-sided pegboard add-on gondola merchandiser! This add-on shelving unit cannot be used alone but attaches to and works perfectly with your starter unit sold separately. Made from durable powder-coated steel it features a heavy gauge pegboard for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As an add-on unit it's ideal for quick display expansion in your establishment. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to use this merchandiser to grow and maximize your retail space.**Kit Includes:*- Set of 5 spanners*- 36'' x 18'' basedeck shelf*- Gondola upright for 54'' merchandiser*- Gondola base shoe*- 4 12'' x 36'' metal peg backs**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 54''**Note: Gondola starters are used alone or to begin an aisle. A starter consists of 2 uprights where an add-on unit has only 1 upright and connects to a starter unit. The add-on cannot be used alone.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- AKRO-MILS 25 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5.3 in H, 10 7/8 in L, Clear (305B1)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- AZAR DISPLAYS 6 Cup Tray Pegboard or Slatwall, PK2 (225590)
- ECONOCO Slatwall Merchandiser, Matte, 36in.L, Maple (WDSWP36MP)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- ECONOCO Slatwall Acrylic Book Shelf, 16" x 4", PK6 (HP/BS16)
- ECONOCO Slatwall, Shoe Shelf, 4x10", 1", Slot, PK100 (JM4SL/ST)
- AZAR DISPLAYS 16" W Open Tray for Pegboard or Slatwall, PK2 (556070)
- Speciality Store Services Slatwall Retail Displays