Shop All Slatwall Retail Displays
Speciality Store Services
36'' x 16'' x 54'' Black Single-Sided Slatwall End Cap Gondola Merchandiser
Mfr # 8911393BMS
Zoro # G511230672
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speciality Store Services
- MFR # 8911393BMS
- Zoro # G511230672
- Country of Origin China
- Category Slatwall Retail Displays
Description
Properly display items in your grocery or retail store with this 36'' x 16'' x 54'' black single-sided slatwall end cap gondola merchandiser! This shelving unit works perfectly as a stand-alone fixture for your end-of-aisle displays. Made from durable powder-coated steel it features a heavy gauge slatwall for easy creation of secure merchandise displays that can stand up to heavy load capacities.**Conveniently single-sided this gondola merchandiser can be used to make a wide variety of shelving configurations to meet any of your merchandising needs shelves are sold separately. As an end cap unit it's ideal for use either by itself or to draw the attention of customers at the very end of an aisle. Incredibly simple to assemble with built-in levelers and snap-together parts be sure to pair this merchandiser with other units sold separately to expand and maximize your retail space.**Kit Includes:*- Pair of upright end covers*- Set of 5 spanners*- 36'' x 16'' basedeck shelf*- 2 Gondola uprights for 54'' merchandiser*- 2 Gondola base shoes*- 4 12'' x 36'' slatwall backs**Overall Dimensions:*Width: 36''*Depth: 16''*Height: 54''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD18-8)
- ZORO SELECT Shelving Bracket, Steel (1WDT3)
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size (14G934)
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- ECONOCO Rotating Slatwall, Silver, 20 in. L, Maple (WDSWT20MP)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- AZAR DISPLAYS 16"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556014)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- ECONOCO Add-On Open Shelf 48"L, Matte, Black, 4PK (DA248B)
- ECONOCO Slatwall Greeting Card Shelf, 12"x2", PK12 (HP/GCS12)
- AZAR DISPLAYS 3 Cup Tray for Pegboard or Slatwall, PK2 (225591)
- Speciality Store Services Slatwall Retail Displays