Shop All Display Cases
Speciality Store Services
24''x18''x38'' Black Full Vision Display Showcase Counter w/ Adjustable Shelves and Sliding Door
Mfr # 8913991BK
Zoro # G611223253
product price: $533.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8913991BK
- Zoro # G611223253
- Country of Origin China
- Category Display Cases
Description
Add a finishing touch to the floor plan of your retail location with this 24'' x 18'' x 38'' black full vision display showcase counter with adjustable shelves and sliding door. This showcase counter is perfect for checking out customers and displaying retail products. This showcase features a tempered glass top and a 28'' tall tempered glass front. Additionally it has a 9 1/4'' tall toe kick. Combine this unit with other showcases counters and stands sold separately to create a coherent display.**This showcase counter exhibits 2 3/16'' thick adjustable glass shelves with an 8'' depth and a 10'' depth. It has sliding wood doors for easy access. It boasts a laminated wood construction with a black color that meshes well with existing decor. This product ships knocked down but it is very simple to assemble. Whether you sell clothes candy or collectibles this unit will surely enhance your storeroom!**Overall Dimensions:*Width: 24''*Depth: 18''*Height: 38''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- LOWELL Alum Flat Panel 3U (AFP-3)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- EBSCO EBSCO 4 in. H X 5 in. W X 3 in. L Black Dolly Display Hooks Metal (1025710)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-GRE)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- GATES Vacuum & Fuel Line Hose Merchandiser, 91183 (91183)
- Speciality Store Services Display Cases