Shop All Display Cases
Speciality Store Services
24'' x 25'' x 50'' Wire Grid Display with 8 11'' Round Baskets
Mfr # 8912320
Zoro # G811209408
product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8912320
- Zoro # G811209408
- Country of Origin China
- Category Display Cases
Description
Properly display items in your grocery or retail store with this 24'' x 25'' x 50'' wire grid display with 8 11'' round baskets. Featuring 8 individual 11'' baskets this point of product display has ample space and will show off your merchandise attractively. The versatile black design is sleek durable and looks great with any decor!**The 24'' x 50'' wire grid and baskets allow the customer an easy view of the product inside. Attached feet prevent scuffs and scrapes and will keep your floors looking shiny and clean. The open wire design provides air flow while maintaining the ability to hold smaller items without them falling through the cracks. This multipurpose display provides excellent utility and is the perfect addition to any retail setting!**Overall Dimensions:*Length: 24''*Width: 25''*Height: 50''*Basket Diameter: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- KEE SAFETY Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia. (570-7)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- AZAR DISPLAYS 5" Deluxe Clear Acrylic Cube Bin, PK4 (556305)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-WHT)
- GHENT Champion Wall Case Display 36x30x14, White (2282WB-SN)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- Speciality Store Services Display Cases