Shop All Display Cases
Speciality Store Services
18'' x 18'' x 73'' Wire Grid Display with 4 15 1/2'' Round Baskets
Mfr # 8912392
Zoro # G811209392
product price: $430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speciality Store Services
- MFR # 8912392
- Zoro # G811209392
- Country of Origin China
- Category Display Cases
Description
Properly display items in your grocery or retail store with this 18'' x 18'' x 73'' wire grid display with 4 15 1/2'' round baskets. Featuring 4 individual 15 1/2'' baskets this point of product display will show off your merchandise attractively. The versatile black design is sleek durable and looks great with any decor. Plus it's perfect for bringing attention to impulse sale and small items.**The 18'' x 73'' wire grid and baskets allow the customer an easy view of the product inside. Attached feet prevent scuffs and scrapes and will keep your floors looking shiny and clean. The open wire design provides air flow while maintaining the ability to hold smaller items without them falling through the cracks. This multipurpose display provides excellent utility and is the perfect addition to any retail setting!**Overall Dimensions:*Length: 18''*Width: 18''*Height: 73''**Basket Dimensions:*Basket Diameter: 15 1/2''*Basket Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SND BLK V 6 ' RND - EA (AO4655)
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- AMKO AMKO F-1302 14 x 27 in. Glass Countertop Showcase Tower Display Case; Silver (F-1302)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS 6"W x 4"D x 3"H Riser Display, PK4 (515334)
- HILLMAN Hillman Group 852682 Display Singl Pegboard Hook; 0.148 x 6 in. - Pack of 50 (852682)
- PERFECT CASES Perfect Cases DBBSB-W Double Baseball Display Case; Walnut (DBBSB-W)
- Speciality Store Services Display Cases