Shop All Display Cases
Speciality Store Services
12'' x 54'' Round 4-Tier Wire Dump Bin Display
Mfr # 8914096BK
Zoro # G511224022
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$340.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speciality Store Services
- MFR # 8914096BK
- Zoro # G511224022
- Country of Origin China
- Category Display Cases
Description
Properly display items in your grocery or retail store with this 12'' x 54'' round 4-tier wire dump bin display. Featuring 4 6 1/2'' deep bins this point of product display will show off your products attractively. Plus it's perfect for bringing attention to impulse sale and small items. The versatile black design is sleek durable and looks great with any decor!**The 4-tier display utilizes vertical space to save room on your sales floor. This bin display is lightweight and makes transporting the display throughout your store easy. The open wire design provides air flow while maintaining the ability to hold smaller items without them falling through the cracks. This multipurpose display provides excellent utility and is the perfect addition to any retail setting!**Overall Dimensions:*Length: 12''*Width: 12''*Height: 54''*Bin Depth: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- Speciality Store Services Display Cases