Shop All Conference Room Tables
Special-T
Table, Rectangle, 36inWx72inLx29inH, Steel Mesh
Mfr # SCTS4XRT3672SM
Zoro # G311187848
product price: $2,586.99
/ea
Free Shipping & Returns
$2,586.99
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
- Brand Special-T
- MFR # SCTS4XRT3672SM
- Zoro # G311187848
- Country of Origin Bulgaria
- Category Conference Room Tables
Description
The Structure 4X Conference Table is made with the total environment in mind whether it be an office, educational or institutional setting. Its clean, elegant look complements a wide variety of interiors. 14-gauge, steel columns provide excellent stability, yet it presents a minimalistic look. High-pressure laminate and 3mm PVC edge provide lasting durability to prevent showing wear. Leveling glides ensure the table sits in place without sliding.
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
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- MOORECO Laptop Stand, Black (48752)
- BOSS Black Side Chair, 24 in W 25" L 34" H, Fixed, Fabric Seat, B9570 Series (B9570-BK)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP18ES)
- BOSS Round Table, 47", Driftwood (N123-DW)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB24ES)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MA)
- Special-T Conference Room Tables