Shop All Conference Room Tables
Special-T
Table, Racetrack, 36inWx72inLx29inH, Evening Tigris
Mfr # SCTS4XCTR3672ET
Zoro # G011188022
Free Shipping & Returns
$2,721.99
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
- Brand Special-T
- MFR # SCTS4XCTR3672ET
- Zoro # G011188022
- Country of Origin Bulgaria
- Category Conference Room Tables
Description
The Structure 4X Conference Table is made with the total environment in mind whether it be an office, educational or institutional setting. Its clean, elegant look complements a wide variety of interiors. 14-gauge, steel columns provide excellent stability, yet it presents a minimalistic look. High-pressure laminate and 3mm PVC edge provide lasting durability to prevent showing wear. Leveling glides ensure the table sits in place without sliding.
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
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M7236-WLT-ABF-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB16CG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- LANCASTER TABLE & SEATING LT Excalibur 36'' Tall Table, Textured Canyon Metal Finish, Cross Base Plate. (42736RDCM30B)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- Special-T Office & School Tables