Shop All Training & Computer Tables
Special-T
Table, Metallic Sand Base, 30inWx72inLx29inH, Crema Maple
Mfr # SCTKING3072SCM
Zoro # G211188075
Free Shipping & Returns
$1,135.99
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
- Brand Special-T
- MFR # SCTKING3072SCM
- Zoro # G211188075
- Country of Origin United States
- Category Training & Computer Tables
Description
The Kingston collection constitutes value, complements various design styles and provides a wide range of options. Choose from numerous heights to casters, from folding to flipping whatever is needed in today's fast-paced office and classroom environments. This kind of smart flexibility throughout a day allows quick and easy space adaptations to accommodate any group size or activity.
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
- TUHOME 17.8 in. D X 38.7 in. W X 63.9 in. H, Black, Laminate (ELW3938)
- GUARDIAN Guardian TGDN Bedside Bedwetting Alarm for Kids; Teenagers & Adults with Loud Sound & Strong Vibration to Wake Up Deep Sleepers - Bed (TGDN)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X Bark Gray, Melamine (120857-47)
- ALERA Rectangle Table Base, 59.06" X 28.35" X 26.18" to 39.57" (HTPN1B)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Mocha (LF1848TSLVLDCM)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- Special-T Training & Computer Tables