Shop All Folding & Event Tables
Special-T
Table, FlipNest, Transform2, 72inx24inx30in, Mahogany/Black
Mfr # SCTTRNF22472BMG
Zoro # G511187938
Free Shipping & Returns
$1,133.99
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
- Brand Special-T
- MFR # SCTTRNF22472BMG
- Zoro # G511187938
- Country of Origin United States
- Category Folding & Event Tables
Description
Stylish, lightweight and easy to use, the Transform-2 Flip and Nest Table provides a versatile solution to any training room and classroom environment. Contemporary base offers straight-on nesting in flip-top application that saves room in tight spaces. Each additional table takes up to 7-1/2in in the flipped position. Its lightweight material, casters and one-handed activation allow anyone to flip and move tables with ease. Flip latch allows one-handed activation on both sides. Perforated steel modesty panel extends 14in below the tabletop and is an integral part of the base, providing privacy and an elegant look at the same time. Continuous, heavy-duty beam prevents top from sagging. Stretcher bar spans between the legs and provides additional stability. Tabletop features high-pressure, patterned laminate. Cord management is easy with the J-shape wire manager and table-leg wire channel. Locking, 2-1/4in dual-wheel black casters on the silver base hold up to 112 lb.
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
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 20" x 30" Adjustable Height Plastic Folding Table (PFT23-2030ADJ)
- ICEBERG Rectangle Folding Table, 60" W, 30" L, 29" H, Gray Top, Melamine (55217)
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate (E-368WA)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- LANCASTER TABLE & SEATING LT 12 72'' Round Granite White Folding Tables + 96 White Folding Chairs. (384Y728KT12)
- Special-T Folding & Event Tables