Shop All Folding & Event Tables
Special-T
Table, FlipNest, Transform2, 60inx24inx30in, White/Black
Mfr # SCTTRNF22460BWH
Zoro # G711188162
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Special-T
- MFR # SCTTRNF22460BWH
- Zoro # G711188162
- Country of Origin United States
- Category Folding & Event Tables
Description
Stylish, lightweight and easy to use, the Transform-2 Flip and Nest Table provides a versatile solution to any training room and classroom environment. Contemporary base offers straight-on nesting in flip-top application that saves room in tight spaces. Each additional table takes up to 7-1/2in in the flipped position. Its lightweight material, casters and one-handed activation allow anyone to flip and move tables with ease. Flip latch allows one-handed activation on both sides. Perforated steel modesty panel extends 14in below the tabletop and is an integral part of the base, providing privacy and an elegant look at the same time. Continuous, heavy-duty beam prevents top from sagging. Stretcher bar spans between the legs and provides additional stability. Tabletop features high-pressure, patterned laminate. Cord management is easy with the J-shape wire manager and table-leg wire channel. Locking, 2-1/4in dual-wheel black casters on the silver base hold up to 112 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 23.75" W, 47.75" L, 29.25" H, Plastic Top, White (DAD-YCZ-122Z-2-GG)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- FLASH FURNITURE Round Folding Table, 66" W, 66" L, 30" H, Wood Top, Wood Grain (YT-WRFT66-TBL-GG)
- MITYLITE Plastic Folding Table, Gray, 24 x 48 In. (RT2448GRB22)
- Special-T Folding & Event Tables